Fiberglass Stepladders

Item #: 397211
Cat #: 6006
UPC: 051751021554
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Stepladder; Series 6000, Type I, Duty Rating; Ladder Height: 6 Ft; Basesize: 22 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 41-1/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 4.500; Top Of Section: 5-3/4 In X 13 In; Step Width: 3 In

Overview

Werner; Stepladder; Series 6000, Type I, Duty Rating; Ladder Height: 6 Ft; Basesize: 22 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 41-1/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 4.500; Top Of Section: 5-3/4 In X 13 In; Step Width: 3 In
The 6006 Fiberglass 6ft Stepladder features a HolsterTop® with the Lock-In System that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the TRACTION-TRED® steps are slip resistant. This Stepladder has a duty rating of 250lb and offers the EDGE® bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751021554, 6006

Specifications

Type: Single-Sided
Material: Fiberglass
Type: Single-Sided
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)