Strain Relief Cord Grip, Stainless Steel Mesh, 1", Aluminum Body

Item #: 397316
Cat #: DC751
UPC: 781786243026
Sign In or Register to view pricing and more.
Documents & Guides
Strain Relief Cord Grip, Stainless Steel Mesh, 1 Inch, Cord Range: .750 to .875 Inch, Aluminum Body

Overview

Strain Relief Cord Grip, Stainless Steel Mesh, 1 Inch, Cord Range: .750 to .875 Inch, Aluminum Body
Also known as: 781786243026, DC751

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.750 - 0.875 in
Diameter: 1 in
Diameter Range: 0.750 - 0.875 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)