Lith Elr4 White 12 Volt, 50 Watt Re

Item #: 39735
Cat #: ELR4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
White 12 Volt, 50 Watt Recessed Emergency Lighting Unit

Overview

White 12 Volt, 50 Watt Recessed Emergency Lighting Unit
Also known as: ELR4

Specifications

Volts AC: 120/277
Material: Polycarbonate
Color: White
Wattage: 50
Volts DC: 12
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120/277
Color: White
Volts DC: 12
Light Technology: Incandescent
Material: Polycarbonate
Wattage: 50
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)