MINIATURE CIRCUIT

Item #: 397484

Cat #: QHB130

UPC: 785901255390

to view pricing and more.

Overview

SQD QHB130 MINIATURE CIRCUIT
Also known as: 785901255390, QHB130

Specifications

Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 1
Amps: 30
Mounting: Bolt On
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA