DUP RCPT, TAMP-RES, 15A 125V, 5-15R,IV

Item #: 397508

Cat #: HBL8200SGIA

UPC: 783585152233

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Tamper Resistant Hospital Grade, 2-Pole 3-Wire Grounding, 15A125V, 5-15R, Ivory

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Tamper Resistant Hospital Grade, 2-Pole 3-Wire Grounding, 15A125V, 5-15R, Ivory

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585152233, HBL8200SGIA

Features & Benefits

  • Unique tamper-resistant contact mechanism prevents injury
  • Integral wire leads for fast installation and no exposed live parts
  • One-piece nickel-plated brass ground strap
  • I.D. marking surface helps in quick circuit identification

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory