
Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 2/0 AWG
Item #: 397650
Cat #: YAV26LTC14FX
UPC: 781810022658
Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 1/4 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 1/4 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810022658, YAV26LTC14FX
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Stud Size: | 1/4 in |
| Standards: | California Proposition 65 |