Copper Patch Cord, Cat 6A, Yellow UTP Ca

Item #: 397653

Cat #: UTP6A10YL

UPC: 074983122783

to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 10 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 10 ft.
Also known as: 074983122783, UTP6A10YL

Specifications

Material: Copper
Length: 10 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 10 ft