Copper Patch Cord, Cat 6A, Green UTP Cab

Item #: 397657

Cat #: UTP6A10GR

UPC: 074983122790

Sign In or Register to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Green, 10 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Green, 10 ft.
Also known as: 074983122790, UTP6A10GR

Specifications

Color: Green
Material: Copper
Length: 10 ft
Color: Green
Length: 10 ft
Material: Copper