Cat6A Patch Cord, 5 Ft, Green

Item #: 397660

Cat #: UTP6A5GR

UPC: 074983123001

to view pricing and more.
Category 6A, 10 Gb/s UTP Patch Cord With TX6AÖ 10GigÖ Modular Plugs On Each End, Green, 5 ft. Length

Overview

Category 6A, 10 Gb/s UTP Patch Cord With TX6AÖ 10GigÖ Modular Plugs On Each End, Green, 5 ft. Length
Also known as: 074983123001, UTP6A5GR

Specifications

Gauge: 24 AWG
Color: Green
Length: 5 ft
Gauge: 24 AWG
Length: 5 ft
Color: Green