Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Die-Cast Aluminum, White

Item #: 397682

Cat #: 5189-6

UPC: 050169518960

to view pricing and more.
Documents & Guides
1 Gang, Weatherproof Cover, Rectangular Cluster, Three Threaded Outlet Holes, White

Overview

1 Gang, Weatherproof Cover, Rectangular Cluster, Three Threaded Outlet Holes, White
Also known as: 050169518960, 5189-6

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs

Specifications

Gangs: 1
Color: White
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Color: White
Threaded Outlet Diameter: 1/2 in