Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 397695
Cat #: 5324-5
UPC: 050169532454
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Overview

Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Also known as: 050169532454, 5324-5

Specifications

Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 3
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)