Solid Hinged Duct,PVC,3X4X6',Black

Item #: 397697

Cat #: HS3X4BL6NM

UPC: 074983128228

to view pricing and more.
Documents & Guides
Solid hinged duct, 3 W x 4 H, 6' length, PVC, black, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Solid hinged duct, 3 W x 4 H, 6' length, PVC, black, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983128228, HS3X4BL6NM

Specifications

Width: 3 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC