This product has been discontinued.

PIR Occupancy Sensor, Wall Switch, 180°, Manual-On, Ivory
Item #: 39771
Cat #: IPP0R-1LI
UPC: 078477304952
to view pricing and more.
Documents & Guides
PIR Occupancy Sensor, Wall Switch, 180°, Manual-On, IvoryPIR Occupancy Sensor, Wall Switch, 180°, Manual-On, Ivory
Overview
PIR Occupancy Sensor, Wall Switch, 180°, Manual-On, IvoryPIR Occupancy Sensor, Wall Switch, 180°, Manual-On, Ivory
Also known as: 078477304952, IPP0R-1LI
Specifications
| Volts AC: | 120, 277 |
| Color: | Ivory |
| Type: | Passive Infrared (PIR) |
| Mounting: | Wall |
| Angle: | 180° |
| Volts AC: | 120, 277 |
| Type: | Passive Infrared (PIR) |
| Angle: | 180° |
| Color: | Ivory |
| Mounting: | Wall |