Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Off White, 2'

Item #: 397732

Cat #: UTPSP2Y

UPC: 074983170074

Sign In or Register to view pricing and more.
TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 2' Length

Overview

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 2' Length
Also known as: 074983170074, UTPSP2Y

Specifications

Gauge: 24 AWG
Material: Copper
Color: Off-White
Length: 2 ft
Gauge: 24 AWG
Color: Off-White
Material: Copper
Length: 2 ft