H-Tap Connector, Wire Range: 6 to 10 AWG, Copper

Item #: 397736

Cat #: YH6C6C

UPC: 781810042373

to view pricing and more.
Documents & Guides
H-Tap Connector, Wire Range: 2 AWG to 6 AWG, (Run) 8 AWG to 14 AWG (Tap), Copper

Overview

H-Tap Connector, Wire Range: 2 AWG to 6 AWG, (Run) 8 AWG to 14 AWG (Tap), Copper
Also known as: 781810042373, YH6C6C

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 10 - 8
Material: Copper
Allowable Gauge Range: 10 - 8
Standards: California Proposition 65