NetRunner™ High Capacity Dual Sided Manager

Item #: 397787

Cat #: NRV6

UPC: 074983193691

to view pricing and more.
NetRunner™ High Capacity Dual Sided Manager, Height: 80.8 x Width: 6.7"x Depth: 13.8", Black

Overview

NetRunner™ High Capacity Dual Sided Manager, Height: 80.8 x Width: 6.7"x Depth: 13.8", Black
Also known as: 074983193691, NRV6

Specifications

Height: 80 in
Color: Black
Size: 45RMU
Width: 6.700 in
Height: 80 in
Size: 45RMU
Color: Black
Width: 6.700 in