Thermal Transfer Nuclear Marker Plate, 2

Item #: 397800

Cat #: M200X080FPT

UPC: 074983195633

to view pricing and more.
Documents & Guides
White, thermal transfer nuclear grade marker plate, 2.00" x 0.8".

Overview

White, thermal transfer nuclear grade marker plate, 2.00" x 0.8".
Also known as: 074983195633, M200X080FPT

Specifications

Length: 2 in
Color: White
Width: 0.800 in
Material: Polyester/Polyolefin
Length: 2 in
Width: 0.800 in
Color: White
Material: Polyester/Polyolefin