Multi-Tap Connector, 4-Port, Insulated, Clear, 10 AWG - 350 MCM, 1-Sided

Item #: 397859

Cat #: BIBS3504

UPC: 781810133491

to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated
Also known as: 781810133491, BIBS3504, FINGERMOLDS,SECONDARY BLOCKS

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3 - 250
Wire/Cable Openings: 4
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 3 - 250