Compression Lug, 1-Hole, Copper, Flex, 1 AWG, 5/16" Stud Size

Item #: 397897

Cat #: YAG1CLTC516FX

UPC: 781810135495

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex, 1 AWG, 5/16" Stud Size, Color Coded Green

Overview

Compression Lug, 1-Hole, Copper, Flex, 1 AWG, 5/16" Stud Size, Color Coded Green
Also known as: 781810135495, YAG1CLTC516FX

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1