Copper Compression Lug, 1 Hole, #4 AWG

Item #: 397907

Cat #: LCAS4-10-L

UPC: 074983225255

to view pricing and more.
Documents & Guides
One-hole, short barrel with window lug, #4 AWG wire, #10 stud hole.

Overview

One-hole, short barrel with window lug, #4 AWG wire, #10 stud hole.
Also known as: 074983225255, LCAS4-10-L

Specifications

Material: Copper
Color: Gray
Stud Size: #10
Material: Copper
Stud Size: #10
Color: Gray