1-1000W MH M47 48T 60Hz C&C Generic Cap

Item #: 397973

Cat #: M100048TAC5M500K

UPC: 768386176022

Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 1000W Metal Halide, Input Voltage: 480V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 1080W, Maximum Input Current: 2.3A, Nominal Open Circuit Voltage: 410V, Fuse Rating: 6A, ANSI

Overview

Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 1000W Metal Halide, Input Voltage: 480V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 1080W, Maximum Input Current: 2.3A, Nominal Open Circuit Voltage: 410V, Fuse Rating: 6A, ANSI
Also known as: 768386176022, M100048TAC5M500K

Specifications

No Specifications Available