
to view pricing and more.
Documents & Guides
EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 4, Conductor Size: (4) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,Red,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
Overview
EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 4, Conductor Size: (4) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,Red,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
Also known as: 780321103085, EPW1464
Specifications
No Specifications Available