22mm push button, Harmony ZB4, metal base, contact block with collar, 1NC, spring clamp terminals

Item #: 398049

Cat #: ZB4BZ1026

UPC: 606480502395

to view pricing and more.
22mm push button, Harmony ZB4, metal base, contact block with collar, 1NC, spring clamp terminals

Overview

22mm push button, Harmony ZB4, metal base, contact block with collar, 1NC, spring clamp terminals

XB4/ZB4 22mm push buttons are for industrial applications. XB4/ZB4 operators have chromium plated metal bezels that connect to a fully metal mounting collar. This normally closed contact is monted on a metal mounting collar. Contacts have UL A600, UL Q300, IEC AC15 and IEC DC13 contact ratings. Contacts have spring clamp terminals. Contact block assembly is 1.85 inches tall, 1.18 inches wide and 1.46 inches deep. Selector switch weighs 0.14 lbs. Contact block assembly is UL Listed and CSA certified. "This product meets JIS C8201-5-1, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-5, EN/IEC 60947-5-4, UL 508 and JIS C8201-1 standards. Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines and processes. The modular range of Ø 22mm metal control and signaling units combine simplicity of installation, modern standard and flush mounted design."

Also known as: 606480502395, ZB4BZ1026

Specifications

Standards: California Proposition 65
Standards: California Proposition 65