Copper Patch Cord, Cat 6A (SD), Green UT

Item #: 398051

Cat #: UTP6ASD5GR

UPC: 074983309474

to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 5 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 5 ft.
Also known as: 074983309474, UTP6ASD5GR

Specifications

Color: Green
Length: 5 ft
Material: Copper
Color: Green
Material: Copper
Length: 5 ft