This product may not be available in all locations.
Pico (M8), Female, R-Ang, 3-Pin, PUR Cable, Yellow, Unshielded, IEC
Item #:
39806
Cat #:
889P-R3UB-5
UPC:
662073086413
Sign In or Register to view pricing and more.
Documents & Guides
Pico (M8), Female, R-Ang, 3-Pin, PUR Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)
Overview
Pico (M8), Female, R-Ang, 3-Pin, PUR Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)
Also known as: 662073086413, 889P-R3UB-5
Specifications
Gender: | Female |
Length: | 5 m |
Color: | Yellow |
Pins: | 3 |
Material: | PUR |
Gender: | Female |
Color: | Yellow |
Material: | PUR |
Length: | 5 m |
Pins: | 3 |
Customer Reviews
No reviews for this product
(0)