Breaker, Molded Case, 30A, 480Y277VAC, 1P, 14kAIC, Bolt On, Remote

Item #: 398107

Cat #: ECB14030G3

UPC: 785901300151

to view pricing and more.
Breaker, Molded Case, 30 Amp, 480Y/277 Volt AC, 1-Pole, 14 kAIC, Bolt On, Remote Activated

Overview

Breaker, Molded Case, 30 Amp, 480Y/277 Volt AC, 1-Pole, 14 kAIC, Bolt On, Remote Activated
Also known as: 785901300151, ECB14030G3

Specifications

Volts AC: 277
Poles: 1
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 30
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 14 kA