Single Gang Fast Snap Low Voltage 2-piec

Item #: 398174

Cat #: JB1FSDIW-A

UPC: 074983357901

to view pricing and more.
Documents & Guides
Single Gang Fast Snap Low Voltage 2-piecFast-Snap™ Single Gang Two-Piece Snap Together Deep Outlet Box with adhesive backing. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD profile raceway. 5.16"L x 3.41"W x 2.75"H (131.1mm x 86.7mm x 69.8mm). Breakouts for 1/2", 3/4

Overview

Single Gang Fast Snap Low Voltage 2-piecFast-Snap™ Single Gang Two-Piece Snap Together Deep Outlet Box with adhesive backing. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD profile raceway. 5.16"L x 3.41"W x 2.75"H (131.1mm x 86.7mm x 69.8mm). Breakouts for 1/2", 3/4
Also known as: 074983357901, JB1FSDIW-A

Specifications

Color: International White
Material: PVC
Color: International White
Material: PVC