TeSys Vario - emergency stop switch disconnector - 175 A - back of enclosure

Item #: 398219

Cat #: VCCF6

UPC: 389110804662

to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 175 A - back of enclosure

Overview

TeSys Vario - emergency stop switch disconnector - 175 A - back of enclosure

VCCF6 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 45kW@400V AC-23. For enclosure back mounting, it provides a red & yellow operator and extension shaft with IP65 protection. VCCF6 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 45kW@400V AC-23. It consists of a V6 Vario switch body to be mounted on the back of an enclosure, an extension shaft, and a padlockable red & yellow operator with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for back mounting. Composed with a switch body V6, an extension shaft and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 2 add-on poles (1 in each side) , neutral (VZ13), earthing (VZ16), auxiliary (VZ7, VZ20).

Also known as: 389110804662, VCCF6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65