Breaker, 20/25A, 1P/2P, 120/240V, 10 kAIC

Item #: 398225

Cat #: HOMT2020225

UPC: 785901306344

to view pricing and more.
Breaker, 20/25 Amp, 1 to 2-Pole, Wire Size #14-8, 10 kAIC, 120/240VAC

Overview

Breaker, 20/25 Amp, 1 to 2-Pole, Wire Size #14-8, 10 kAIC, 120/240VAC
Also known as: 785901306344, HOMT2020225

Specifications

Family / Style: Homeline
Amps: 20, 25
Volts AC: 120/240
Poles: 4
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Volts AC: 120/240
Standards: California Proposition 65
Amps: 20, 25
Poles: 4
Interrupt Rating AC: 10 kA