1/2" 90° Cord Connector, AL, 0.125-0.375"

Item #: 39825

Cat #: 4960AL

UPC: 786210797588

to view pricing and more.
Documents & Guides
Ranger™ Cord Connector, Liquidtight, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.375 Inch, Material: Aluminum.

Overview

Ranger™ Cord Connector, Liquidtight, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.375 Inch, Material: Aluminum.
Also known as: 786210797588, 4960AL

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.125 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.375 in
Material: Aluminum