PUSH BUTTON 600VAC

Item #: 398252

Cat #: 9001KR1UH7

UPC: 785901307303

to view pricing and more.

Overview

SQD 9001KR1UH7 PUSH BUTTON 600VAC
Also known as: 785901307303, 9001KR1UH7

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm