
Sign In or Register to view pricing and more.
Documents & Guides
75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI, customer value pack. VIVID Color: High CRI lamps for color critical applications. *Sylvania Part # 29858* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI, customer value pack. VIVID Color: High CRI lamps for color critical applications. *Sylvania Part # 29858* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135298585, F96T12/CWX/CVP
Specifications
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 87 |
| Wattage: | 75 |
| Length: | 8 ft, 96 in |
| Lumens: | 4400 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Base: | 1-Pin (Fa8) |
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 75 |
| Lumens: | 4400 |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 87 |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Base: | 1-Pin (Fa8) |