Limit Switch, Cable Pull, Right Hand, NO/NC, Latching, E-Stop, Red

Item #: 398476
Cat #: XY2CE1A250
UPC: 78590131860
Sign In or Register to view pricing and more.
Limit Switch, Cable Pull, Right Hand, 1 Normally Open, 1 Normally Closed, Latching, Emergency Stop, Red, Blue Booted, Reset Push Button

Overview

Limit Switch, Cable Pull, Right Hand, 1 Normally Open, 1 Normally Closed, Latching, Emergency Stop, Red, Blue Booted, Reset Push Button
Also known as: 78590131860, XY2CE1A250

Specifications

Type: Switch, Cable Pull
Poles: 2
Color: Red
Amps: 10
Length: 165 ft
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Switch, Cable Pull
Color: Red
Length: 165 ft
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Standards: California Proposition 65
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)