Copper Compression Lug, 2 Hole, 777.7 kc

Item #: 398488

Cat #: LCDX750-12-3

UPC: 074983423491

to view pricing and more.
Two-hole, flex lug, 750 kcmil cable, 1/2 stud hole, 1.75 hole spacing.

Overview

Two-hole, flex lug, 750 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Also known as: 074983423491, LCDX750-12-3

Specifications

Material: Copper
Color: Yellow
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Yellow