20A Plug, 125V, 5-20P, Nylon, Yellow, Industrial Grade, Python

Item #: 398495

Cat #: 5356-VY

UPC: 078477055069

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Yellow.

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Yellow.

20 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Yellow

Also known as: 078477055069, 5356-VY

Specifications

Type: Grounding, Industrial Grade, Python, Plug
Volts AC: 120
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P
Color: Yellow
Type: Grounding, Industrial Grade, Python, Plug
Amps: 20
NEMA Configuration: 5-20P
Volts AC: 120
Material: Nylon
Color: Yellow