REXEL logo

Liquidtight Connector, 90°, 1", Grounding, Malleable, Insulated

Item #: 3985
Cat #: 5354GR
UPC: 786210900100
Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 1 Inch, Grounding, Malleable Iron, Insulated, 14 - 4 AWG

Product Overview

Liquidtight Connector, 90°, 1 Inch, Grounding, Malleable Iron, Insulated, 14 - 4 AWG
Also known as: 786210900100, 5354GR
Frequently Bought Together (62)
Thomas & Betts
5344GR Liquidtight Connector, 45°, 1", Grounding, Malleable, Insulated
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Thomas & Betts
5334GR Liquidtight Connector, Straight, 1", Grounding, Malleable, Insulated
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
OZ Gedney
BB-200 Conduit Bushing, Insulating, 2", Threaded, Thermoplastic
Appleton
HUBG100DN Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast
Thomas & Betts
5334GR Liquidtight Connector, Straight, 1", Grounding, Malleable, Insulated
Thomas & Betts
5334GR Liquidtight Connector, Straight, 1", Grounding, Malleable, Insulated
Thomas & Betts
5343GR Liquidtight Connector, 3/4", Malleable Iron
Hubbell-Raco
1214 Grounding Bushing, 1", Threaded, Insulated, Malleable Iron
Appleton
GASK1945 Conduit Body Gasket, Type: Solid, FM9, Size: 1-1/2", Neoprene.
Eaton B-Line
B2012HDG 1 1/2-IN. - PIPE AND CONDUIT CLAMP, RIGID, 1 1/2-IN., HOT DIP GALVANIZED
Thomas & Betts
5232 Liquidtight Connector, Straight, 1/2", Steel
Eaton B-Line
B2010HDG Rigid Strut Strap, 1", Steel
Appleton
TB59 Conduit Body, Type: TB, Mark 9, Size: 1-1/2", Aluminum
OZ Gedney
A-200 Conduit Bushing, Insulating, 2", Threaded, Thermoplastic Phenolic
Multiple
150 Rigid Aluminum Conduit, 1-1/2", 10'
Multiple
UA100GRY400RL Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 300'
Multiple
UA100GRY400RL Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 300'
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
1903 EMT Conduit Strap, 1-Hole, 1", Steel
Appleton
FSC175 FS Device Box, 2-Gang, Feed-Thru, Type: FSC, 3/4", Malleable Iron
Thomas & Betts
5344GR Liquidtight Connector, 45°, 1", Grounding, Malleable, Insulated
Appleton
UNY75NR Union, 3/4", Male/Female, Explosionproof, Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Appleton
FS175 FS Device Box, 1-Gang, Dead-End, Type: FS, 3/4", Malleable Iron
Appleton
T37 Conduit Body, Type: T, 1", Form 7, Grayloy-Iron
Appleton
2510 Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
nVent Hoffman
ASE12X12X4NK Pull Box 12" x 12" x 4"
Appleton
LB37 Conduit Body, Type: LB, Size: 1", Form 7, Malleable Iron
Appleton
C27 Conduit Body, Type: C, Size: 3/4", Form 7, Malleable Iron
Appleton
RB125-100 Reducing Bushing, Threaded, 1-1/4 x 1", Steel
Appleton
C37 Conduit Body, Type: C, Size: 1", Form 7, Malleable Iron
Hubbell-Wiegmann
SC060604NK Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, No KOs
Multiple
125FA 1-1/4" PVC Female Terminal Adapter.
Thomas & Betts
5353GR Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Steel City
RS-5 4" Square Exposed Work Cover, (2) Toggle Switch
Heyco
2126 Conduit Bushing, Insulating, 3/4", Type Snap-In, Non-Metallic
Appleton
PLG-75R Close-Up Plug, Recessed Head, 3/4", Explosionproof, Steel
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
Burndy
YA25N Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 1/0 AWG
Appleton
CN-50 Chase Nipple, 1/2", Steel
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
Thomas & Betts
5333GR Liquidtight Connector, Straight, 3/4", Grounding, Malleable, Insulated
Appleton
4CS-1/2 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Burndy
K2A29U TWO:6STR-250 DUAL RATED
Appleton
RB150-100A Reducing Bushing, Threaded, 1-1/2" x 1", Aluminum
Burndy
YA2CL2BOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 2 AWG
Appleton
ERLB50 Explosionproof Conduit Body, Type: LB, 1/2", Malleable Iron
Appleton
590 1-1/2 FM9 STAMPED COVER
Hubbell-Raco
202 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Leviton
BR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Back/Side, Spec Grade
Burndy
KA31U Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 350 MCM
Appleton
LB59 Conduit Body, Type LB, Size: 1-1/2", Form 9, Aluminum
Appleton
EYF-150 Sealing Fitting, Vertical/Horizontal, 1-1/2", Explosionproof, Malleable
C-1100-X-2IN-EG-ASSY 72331 C-1100 X 2IN EG ASSY EMT CLAMP
H-132-X-10FT-SS-316 70614S H-132 X 10FT SS 316 STRUT

Specifications

Material: Malleable Iron
Diameter: 1 in
Size: 1
Type: Liquidtight Connector
Angle: 90°, 90°
Material: Malleable Iron
Size: 1
Angle: 90°, 90°
Diameter: 1 in
Type: Liquidtight Connector

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)