Selector switch head, 9001K, metal, without handle, 30mm, 2 positions, spring return right to left

Item #: 398534

Cat #: 9001KS34

UPC: 785901322580

to view pricing and more.
Selector switch head, Harmony 9001K, metal, without handle, 30mm, 2 positions, spring return right to left

Overview

Selector switch head, Harmony 9001K, metal, without handle, 30mm, 2 positions, spring return right to left
Also known as: 785901322580, 9001KS34

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65