This product has been discontinued.

Cable Tie, SG Series, 15.3L (389mm), Lig
Item #: 398535
Cat #: SG350LH-TL0
UPC: 074983440115
to view pricing and more.
Documents & Guides
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i
Overview
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i
Also known as: 074983440115, SG350LH-TL0
Specifications
| Color: | Black |
| Material: | Nylon |
| Length: | 15.300 in |
| Color: | Black |
| Length: | 15.300 in |
| Material: | Nylon |