Programming Cable Assembly Type, 10', Connects PC to T Connector Modbus Plus

Item #: 398595

Cat #: 990NAA21510

UPC: 785901325857

Sign In or Register to view pricing and more.
Documents & Guides
Programming Cable Assembly Type, 10 Foot, Connects PC to T Connector Modbus Plus Network Application

Overview

Programming Cable Assembly Type, 10 Foot, Connects PC to T Connector Modbus Plus Network Application

Modicon Quantum™ Ethernet I/O (QEIO) is an automation control solution designed specifically for industrial automation and process applications. It supports remote I/O architectures and adapts to your current system requirements, remaining open to future modifications as your installation evolves. The Modicon X80 drop is a cost-effective solution based on the Modicon M340™ form factor, enabling you to develop a compact and robust architecture.

Also known as: 785901325857, 990NAA21510

Specifications

Type: Connection Cable, T Connector
Length: 3 m, 10 ft
Standards: California Proposition 65
Type: Connection Cable, T Connector
Standards: California Proposition 65
Length: 3 m, 10 ft