Ring Terminal, 14 - 10 AWG

Item #: 3986

Cat #: P10-10R-D

UPC: 074983802333

to view pricing and more.
Ring Terminal, 14 - 10 AWG, #10 Stud Size, 500 Pack

Overview

Ring Terminal, 14 - 10 AWG, #10 Stud Size, 500 Pack

Ring Terminal, Non-Insulated, 14 - 10 American Wire Gauge (AWG), No. 10 Stud Size. Ring tongue design assures a secure connection in high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Bulk Package.

Also known as: 074983802333, P10-10R-D

Specifications

Material: Copper
Stud Size: #10
Allowable Gauge Range: 14 - 10
Material: Copper
Allowable Gauge Range: 14 - 10
Stud Size: #10