Cable Tie, 2-Piece, 5.5L (140mm), Miniat

Item #: 398634

Cat #: SST1.5M-C

UPC: 074983500222

to view pricing and more.
Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, nylon 6.6, natural, standard package.

Overview

Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, nylon 6.6, natural, standard package.
Also known as: 074983500222, SST1.5M-C

Specifications

Color: Natural
Material: Nylon
Length: 5.500 in
Color: Natural
Length: 5.500 in
Material: Nylon