Lbl,B500,Or/Wt,1.5x0.625,35031,14/CQ

Item #: 398646

Cat #: WO-31

UPC: 662820350316

to view pricing and more.
Documents & Guides
No Documents Available
Write-On Inspection & Calibration Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Excellent Flexibility. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155. Material: Brady B-500 Vinyl Coated Fabric. Width: 1.5 IN. Height: 0.625 IN. Color: Orange on White. Legend: REPAIRED BY. Adhesive: Repositionable Rubber Based. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 14 Labels. Temperature Range: -40 to 175 DEG F. Language: English. Quantity per Card or Sheet: 14. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Finish: Matte. Mounting Type: Self-Adhesive. Alternate Catalog Number: 35031.

Overview

Write-On Inspection & Calibration Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Excellent Flexibility. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155. Material: Brady B-500 Vinyl Coated Fabric. Width: 1.5 IN. Height: 0.625 IN. Color: Orange on White. Legend: REPAIRED BY. Adhesive: Repositionable Rubber Based. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 14 Labels. Temperature Range: -40 to 175 DEG F. Language: English. Quantity per Card or Sheet: 14. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Finish: Matte. Mounting Type: Self-Adhesive. Alternate Catalog Number: 35031.
Also known as: 662820350316, WO-31

Specifications

Standards: California Proposition 65
Standards: California Proposition 65