TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 275 A - coil 24 V AC

Item #: 398672

Cat #: LC1F185B6

UPC: 389118093655

to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 275 A - coil 24 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 275 A - coil 24 V AC
Also known as: 389118093655, LC1F185B6

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X