MINIATURE CIRCUIT

Item #: 398684

Cat #: EDB14070

UPC: 785901335146

to view pricing and more.

Overview

SQD EDB14070 MINIATURE CIRCUIT
Also known as: 785901335146, EDB14070

Specifications

Amps: 70
Volts AC: 277
Poles: 1
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Amps: 70
Poles: 1
Mounting: Bolt On
Volts AC: 277
Standards: California Proposition 65
Interrupt Rating AC: 18 kA