
Electronic Ballast, Fluorescent, High Eff, High Temp, 4 Lamp, T8
Item #: 398707
Cat #: QHE-4X32T8/UNV-ISH-HT-1-B
UPC: 046135497872
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, 4 Lamp, Input Voltage: 120-277 Volt, Quicktronic, Instant Start, High Efficiency, High Temperature, T8, 32 Watt, Banded, High Ballast Factor, Type CC *Sylvania Part # 49787*
Overview
Electronic Ballast, Fluorescent, 4 Lamp, Input Voltage: 120-277 Volt, Quicktronic, Instant Start, High Efficiency, High Temperature, T8, 32 Watt, Banded, High Ballast Factor, Type CC *Sylvania Part # 49787*
Also known as: 046135497872, QHE-4X32T8/UNV-ISH-HT-1-B
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32 |
| Shape: | T8 (Tubular) |
| Family / Style: | Quicktronic |
| Volts AC Range: | 120 - 277 |
| Type: | Instant Start, Electronic |
| Shape: | T8 (Tubular) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Family / Style: | Quicktronic |