Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 350 MCM

Item #: 398721
Cat #: K3A31U2N
UPC: 781810601150
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 350 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Slotted Set Screw per Conductor

Overview

Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 350 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Slotted Set Screw per Conductor
Also known as: 781810601150, K3A31U2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 300
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 4 - 300

Customer Reviews

No reviews for this product
(0)