MOLDED CASE

Item #: 398724

Cat #: LAL363501021

UPC: 785901339489

to view pricing and more.

Overview

SQD LAL363501021 MOLDED CASE
Also known as: 785901339489, LAL363501021

Specifications

Amps: 350
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 350
Poles: 3
Volts AC: 600
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 22 kA