NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC

Item #: 398737

Cat #: 8536SCG3V08S

UPC: 785901340942

Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, NEMA 1

Overview

NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, NEMA 1

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 208 VAC 60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901340942, 8536SCG3V08S

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC Control: 208
Volts AC: 600
Poles: 3
Size: 1
IP/NEMA Rating: NEMA 1
Amps: 27
Standards: California Proposition 65