Tape Refill Cartridge, 0.5" x 21'

Item #: 398743

Cat #: M21-500-595-OR

UPC: 662820966500

to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: Black on Orange, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: Black on Orange, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966500, M21-500-595-OR

Specifications

Length: 21 ft
Width: 1/2 in
Material: Vinyl
Color: Orange
Length: 21 ft
Material: Vinyl
Width: 1/2 in
Color: Orange