MINIATURE CIRCUIT

Item #: 398758

Cat #: QOB230H

UPC: 785901341802

to view pricing and more.

Overview

SQD QOB230H MINIATURE CIRCUIT
Also known as: 785901341802, QOB230H

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 30
Mounting: Bolt On